Apply to be a TradeMaster!
Main product image of RL68H Emkarate RL Lubricant, 5 Gal.
Magnifying glass
Hover image to zoom

RL68H Emkarate RL Lubricant, 5 Gal.

Brand:
Nu-Calgon
SKU:
4316-45
Rating:
(0)
Q&A:
(0)
RL68H Emkarate RL Lubricant, 5 Gal.
Magnifying glass
Hover image to zoom
$698.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
5 Gallon

Description

–
The Emkarate family of lubricants is a wide range of polyol ester refrigeration oil products. They are designed specifically for use with HFC refrigerants, developed to meet the performance demands of the refrigeration industry. This superior performance is achieved with basefluids that are specifically formulated to deliver optimum performance with minimal additive levels.

The requirements of today’s refrigeration and air conditioning compressor lubricants are complex. They must be compatible and miscible with the HFC refrigerants, and they must be compatible and miscible with CFC’s and HCFC’s as well as mineral and alkylbenzene oils. Polyol ester lubricants meet these needs, and the EMKARATE RL line is the preferred choice. Working in close collaboration with compressor and system manufacturers, these OEM-approved POE lubricants cover a wide viscosity range from 7 cSt (35-40 SUS) to 220 cSt (1100 SUS) to suit most applications. The lubricants have excellent thermal and chemical stability, and are compatible with a wide range of elastomers, polymeric materials and other materials of construction. Additionally, then higher viscosity index is an indication that their effective viscosity will not change drastically with the wide swings in temperature seen by most typical refrigeration and air conditioning systems. They are the preferred choice for servicing and retrofitting existing equipment as well as for OEM charging.

Specs

–
Type:

Lubricant

Volume:

5 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy