Apply to be a TradeMaster!
Main product image of PVE-FVC32D Refrigeration Oil, 1 Qt.
Magnifying glass
Hover image to zoom

PVE-FVC32D Refrigeration Oil, 1 Qt.

Brand:
Nu-Calgon
SKU:
4319-14
Rating:
(2)
Q&A:
(1)
PVE-FVC32D Refrigeration Oil, 1 Qt.
Magnifying glass
Hover image to zoom
$71.68 each
In Stock
In Stock
Get 20 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Quart

Description

–
PVE or polyvinylether lubricants are finding increased application and use by compressor and equipment manufacturers.

Features:
  • PVE lubricants are compatible with all HFC refrigerants
  • PVE lubricants exhibit excellent performance characteristics in air conditioning and refrigeration applications
  • Polyvinylether lubricants are particularly well suited for use with HFC refrigerants such as R-134a, R-404, R-407C, and R-410A
  • Solubility and miscibility characteristics
  • PVE lubricant provides for increased stability and lubrication
  • PVE lubricants do not hydrolyze in the presence of moisture, a very important feature in HVAC/R applications
  • Compatible with other refrigeration oils and process fluids
  • PVE lubricants also exhibit compatibility and performance with frequently used anti-wear additives
  • Specs

    –
    Type:

    Refrigeration Oil

    Volume:

    1 Quart

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-2 of 2 reviews

    I would buy this product again...

    The product was for Peru, and it arrived in perfect condition to our country. Very well packed. Consult, also we need PVE-FW68S, can you bring me a mail about...? price and specs. Thank you.
    My name is Jorge
    Lima - Perú
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Working great in my retrofit

    As an educational experiment, Just did an oil drain and fill in a Copeland ZPS40K6EPFV compressor of a 5 ton 14 seer 2009 carrier condenser that is energy star rated with its oversized coil. Although this PVE is not support by the OEM, the specifications are compatible to POE32. Been running for 4 hours so far and nothing catastrophic yet. I will be monitoring the bearings with an ultrasonic pickup and will update this review in the coming months as the California summer season approaches. The main advance has been the ability to evacuate under 200 micron and remove much of the moisture that absorbs into the PVE oil. POE oil does not release moisture under deep vac.
    edw
    Brentwood, CA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is this oil compatible with MO99 refrigerant?

    Asked by Bill 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Bill. This should not be used with MO99 refrigerant. MO99 should be used with mineral, alkylbenzene, or POE oils.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy