Apply to be a TradeMaster!
Main product image of Micro-Plus 4 Water Filter
Magnifying glass
Hover image to zoom

Micro-Plus 4 Water Filter

Brand:
Nu-Calgon
SKU:
4612-W3
Rating:
(7)
Q&A:
(0)
Micro-Plus 4 Water Filter
Magnifying glass
Hover image to zoom
$51.10 each
In Stock
In Stock
Get 79 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
FNPT Connection

Description

–
The Micro-Plus 4 housing is constructed of NSF approved PVC. The ends are tapped 1/4" FPT, Length 10.25", Diameter 2.09. Maximum temperature 100°F.

This Micro-Plus 4 system is rated 25 gallons per day. Designed and manufactured to eliminate and control the three primary water-related problems: lime scale, silt and sediment, and objectionable tastes and odors. The Micro-Plus accomplishes this through 4 stages. Micro-Plus contains 6R Micromet, an NSF Listed, food-grade slowly soluble polyphosphate, which dissolves slowly into the water and stabilizes the hardness minerals, thereby preventing scale formation.

Micro-Plus is equipped with a 100 micron screen to pre-filter the water as it enters the device and a 20 micron filter disc to filter the water as it leaves the device. This graduation of micron filtration, from 100 micron to 20 micron, enhances the service life in waters containing a high level of suspended particles, yet still provides 20 micron water.

Micro-Plus contains the best available activated carbon for absorbing these contaminants. Removes objectionable tastes and odors providing high quality water to breathe.

Specs

–
Product Type:

Filter Cartridge

Application:

Food Service

Inline

Commercial

Type:

Refrigerator/Ice Maker

Max Pressure (PSI):

125

Micron Rating:

20

Flow Rate (GPD):

25

Cartridge Life:

6 Months

Max Water Temp (°F):

80°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

FNPT

Reduction Claim:

Bad Taste & Odor

Silt

Sediment

Lime

Chlorine Taste & Odor (CTO)

Scale

Chlorine

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

yes i would

good quality
service tech
st louis mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and advice thank you

Love this company... thank you for all you do
Glenn
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will definitely purchase it here next time also

Exactly what was needed-quick and efficient
Malcolm
Central Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this product because it works

Since I started using this filter on my coffee Machine a Miele I have no trouble with scaling like I have had in the past. Also use it on my flake under counter ice machine and have not had any trouble with it since I started using this filter before we had to have it service every three Months
Billy R
Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Still a good product, replacing every 6 months or so.

Easy to hook up. Filters water. Has done a great job reducing scaling in steam generators of environmental chambers.
Chuck
Broomfield, CO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Micro-Plus 4 Water Filter by Nu-Calgon

Used on Ice Maker, works as advertized.
Virgil
Crescent City, Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product - As Described

I bought two of these as replacements for a Nu-Calgon MicroPlus-4 water filter on my furnace humidifier. I received two brand-new units. I replaced the filter on my humidifier, and it works perfectly. I would definitely buy again from PexSupply.com.
Music City
Nashville, TN
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy