Apply to be a TradeMaster!
Main product image of Micro-Plus 16 Water Filter
Magnifying glass
Hover image to zoom

Micro-Plus 16 Water Filter

Brand:
Nu-Calgon
SKU:
4614-Y8
Rating:
(1)
Q&A:
(0)
Micro-Plus 16 Water Filter
Magnifying glass
Hover image to zoom
$105.14 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Length (Inches)
12" Length

Description

–
This Micro-Plus 16 system is rated 100 gallons per day. Designed and manufactured to eliminate and control the three primary water-related problems: lime scale, silt and sediment, and objectionable tastes and odors. The Micro-Plus accomplishes this through 4 stages. Micro-Plus contains 6R Micromet, an NSF Listed, food-grade slowly soluble polyphosphate, which dissolves slowly into the water and stabilizes the hardness minerals, thereby preventing scale formation.

Micro-Plus is equipped with a 100 micron screen to pre-filter the water as it enters the device and a 20 micron filter disc to filter the water as it leaves the device. This graduation of micron filtration, from 100 micron to 20 micron, enhances the service life in waters containing a high level of suspended particles, yet still provides 20 micron water.

Micro-Plus contains the best available activated carbon for absorbing these contaminants. Removes objectionable tastes and odors providing high quality water to breathe.

The Micro-Plus 16 housing is constructed of NSF approved PVC. The ends are tapped 1/4" FPT, Length 12", Diameter 2.59. Maximum temperature 100°F.

Specs

–
Product Type:

Filter Cartridge

Type:

Refrigerator/Ice Maker

Application:

Commercial

Food Service

Inline

Max Pressure (PSI):

125

Flow Rate (GPD):

100

Micron Rating:

20

Cartridge Life:

6 Months

Max Water Temp (°F):

80°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

FNPT

Length (Inches):

12"

Reduction Claim:

Sediment

Chlorine

Chlorine Taste & Odor (CTO)

Scale

Silt

Lime

Bad Taste & Odor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Always purchase this filter

Filter is used on a commercial ice machine used on the Farm. Excellent filter; definitely will purchase again as needed
Lu the Farm Girl
Gilbert, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy