Apply to be a TradeMaster!
QL3B Head Assembly w/ Shut-Off & Mounting Bracket

QL3B Head Assembly w/ Shut-Off & Mounting Bracket

Brand:
Nu-Calgon
SKU:
4621-07
Rating:
(0)
Q&A:
(0)
QL3B Head Assembly w/ Shut-Off & Mounting Bracket
$86.38 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Size
3/8"
Product Highlight: Connection Type
NPT Connection

Description

–
  • Flow Rate: 1/2 GPM
  • In/Out: 3/8" FPT (Fittings not included)
  • Includes mounting bracket, screws, and built-in water shut-off valve
  • Flow control sold separately .
  • Specs

    –
    Product Type:

    Head Assembly

    Application:

    Commercial

    Outlet Size:

    3/8"

    Inlet Size:

    3/8"

    Connection Type:

    NPT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy