Apply to be a TradeMaster!
Main product image of Nu-Plus CFS-S Water Filter Cartridge
Magnifying glass
Hover image to zoom

Nu-Plus CFS-S Water Filter Cartridge

Brand:
Nu-Calgon
SKU:
4623-10
Rating:
(2)
Q&A:
(0)
Nu-Plus CFS-S Water Filter Cartridge
Magnifying glass
Hover image to zoom
$89.25 each
In Stock
In Stock
Get 3 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
11"
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
An innovative, cost-conscience water filtration system for food service applications. These systems offer manifold and sanitary quick change cartridges to fit the existing Cuno CFS brand and even allow for new filtration installations altogether. The Nu-Plus CFS products provide you with "break-through" filtration technology providing performance driven filtration for all of your water using equipment: ice machines, fountain beverages, steam ovens, and drinking water applications. Nu-Plus CFS is the reliable common sense choice when looking for water filtration to prevent unwanted troubles caused by sediment, scale, or taste & odor.

Features:
  • OEM quality replacement cartridges for:
  • CFS 8110, 8110-S, 8112, 8112X, 8720, 8112S, 8720-S, 8812X-S
  • Single, Twin, and Triple head manifolds that permit new installations
  • Inhibit scale
  • Particulate removal
  • Remove objectionable taste and odor
  • Function - Sediment 5 Micron
  • Rating - 1.67 gpm (6.32 lpm) - Life up to 12 months

Specs

–
Product Type:

Replacement Cartridge

Application:

Food Service

Commercial

Flow Rate (GPM):

1.67

Micron Rating:

5

Cartridge Life:

1 Year

Height:

11"

Diameter (Inches):

3"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Aqua Pure AP Filters

Works as described
Trey
Kansas City
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy it again.

Easy to install
cody
idaho
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy