Apply to be a TradeMaster!
Main product image of Nu-Plus CFS - TOP Water Filter Cartridge
Magnifying glass
Hover image to zoom

Nu-Plus CFS - TOP Water Filter Cartridge

Brand:
Nu-Calgon
SKU:
4623-12
Rating:
(0)
Q&A:
(0)
Nu-Plus CFS - TOP Water Filter Cartridge
Magnifying glass
Hover image to zoom
$74.18 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
11"
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
An innovative, cost-conscience water filtration system for food service applications. These systems offer manifold and sanitary quick change cartridges to fit the existing Cuno CFS brand and even allow for new filtration installations altogether. The Nu-Plus CFS products provide you with "break-through" filtration technology providing performance driven filtration for all of your water using equipment: ice machines, fountain beverages, steam ovens, and drinking water applications. Nu-Plus CFS is the reliable common sense choice when looking for water filtration to prevent unwanted troubles caused by sediment, scale, or taste & odor.

Features:
  • OEM quality replacement cartridges for:
  • CFS 8110, 8110-S, 8112, 8112X, 8720, 8112S, 8720-S, 8812X-S
  • Single, Twin, and Triple head manifolds that permit new installations
  • Inhibit scale
  • Particulate removal
  • Remove objectionable taste and odor

    Function - Taste & Odor - 1/2 Micron Particulate Reduction
    Rating - 1.67 gpm (6.32 lpm) - Life up to 12 months
  • Specs

    –
    Product Type:

    Replacement Cartridge

    Application:

    Food Service

    Commercial

    Micron Rating:

    0.5

    Flow Rate (GPM):

    1.67

    Cartridge Life:

    1 Year

    Height:

    11"

    Diameter (Inches):

    3"

    Reduction Claim:

    Chlorine Taste & Odor (CTO)

    Bad Taste & Odor

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy