Apply to be a TradeMaster!
Main product image of Nu-Plus CFS - STOP Water Filter Cartridge
Magnifying glass
Hover image to zoom
Nu-Plus CFS - STOP Water Filter Cartridge
Magnifying glass
Hover image to zoom
$99.75 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
11"
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
An innovative, cost-conscience water filtration system for food service applications. These systems offer manifold and sanitary quick change cartridges to fit the existing Cuno CFS brand and even allow for new filtration installations altogether. The Nu-Plus CFS products provide you with "break-through" filtration technology providing performance driven filtration for all of your water using equipment: ice machines, fountain beverages, steam ovens, and drinking water applications. Nu-Plus CFS is the reliable common sense choice when looking for water filtration to prevent unwanted troubles caused by sediment, scale, or taste & odor.

Features:
  • OEM quality replacement cartridges for:
  • CFS 8110, 8110-S, 8112, 8112X, 8720, 8112S, 8720-S, 8812X-S
  • Single, Twin, and Triple head manifolds that permit new installations
  • Inhibit scale
  • Particulate removal
  • Remove objectionable taste and odor

    Function - Scale Inhibitor, Taste & Odor - 1/2 Micron Particulate Reduction
    Rating - 1.67 gpm (6.32 lpm) - Life up to 6 months
  • Specs

    –
    Product Type:

    Replacement Cartridge

    Application:

    Food Service

    Commercial

    Flow Rate (GPM):

    1.67

    Micron Rating:

    0.5

    Cartridge Life:

    6 Months

    Height:

    11"

    Diameter (Inches):

    3"

    Reduction Claim:

    Scale

    Chlorine Taste & Odor (CTO)

    Bad Taste & Odor

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    8:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    I would buy these Products again plus others!!

    Able to find the filters I need from Supply House and use the different filters for our ice machine, well filters and house filters I need. Received the products ordered in just a few days. Thank you for Prompt service!
    Suwannee River Ranch
    Branford, Fla.
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Best product for my needs

    I use it on my 500 pound ice machine and it works out perfectly
    jess
    Crystal Beach
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nu-Plus Filters

    Works well - alternative to the 3M version which is in backorder status
    Trey
    Kansas City
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    yes

    For ice maker
    Grandpa
    Albuquerque NM
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy