Apply to be a TradeMaster!
Main product image of NP24PC Scale Treatment and Odor Cartridge
Magnifying glass
Hover image to zoom

NP24PC Scale Treatment and Odor Cartridge

Brand:
Nu-Calgon
SKU:
4706-87
Rating:
(2)
Q&A:
(0)
NP24PC Scale Treatment and Odor Cartridge
Magnifying glass
Hover image to zoom
$107.52 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
The NP24PC purifies, treats for scale, and removes odors. Purified through blown-microfiber polypropylene removing particulate down to 10 microns. Then treated with Micromet® 6R that inhibits lime scale formation. Finally odors and chemicals are removed through activated carbon.

The NP24PS cartridge can treat up to 65 gallons of water per day for six months. Micromet dissolves slowly into the water and stabilizes the hardness minerals, thereby preventing scale formation. Made with FDA-approved materials.

Specs

–
Product Type:

Filter Cartridge

Application:

Food Service

Commercial

Micron Rating:

10

Max Pressure (PSI):

125

Flow Rate (GPD):

65

Cartridge Life:

6 Months

Max Water Temp (°F):

80°F

Reduction Claim:

Bad Taste & Odor

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Buy this!

Took hose watet flavor and floating sediment out. Couldn't ask for a better filter.
b ready77
Colorado
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ice Machine Water Filter

Replaced the Filters in our Bar's Ice Machine. What a difference in one Day. Clearer Ice with no taste. Great Filter.
Ray
Poughkeepsie, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy