Apply to be a TradeMaster!
Main product image of Clean Connect Sprayer
Magnifying glass
Hover image to zoom
Clean Connect Sprayer
Magnifying glass
Hover image to zoom
$95.54 each
In Stock
In Stock
Get 4 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Clean Connect Sprayer is uniquely developed for the use of Nu-Brite 4x, Alka-Brite Plus 4x and Tri-Pow’r HD 4x concentrate coil cleaners for cleaning outdoor air cooled HVAC/R coils. The bottles in each of these cleaners contain a specific dilution tip insert assembly to where the Clean Connect Sprayer simply is hooked to the bottle and go! No more pouring and perhaps spilling of coil cleaner – the sprayer offers a cleaner connect system. For the concentrate coil cleaners, each quart bottle of concentrate equals one gallon of traditional coil cleaner when used at a 4:1 dilution. The Clean Connect System provides the opportunity to take less space on the truck, easier to ship to the job and handle at the jobsite. The Clean Connect System utilizes an orifice within the bottle; when compared to other spraying options, it is less likely to have dried crystals affect the internals of the sprayer when used at a future coil cleaning. The sprayer comes with an attachment to hook up to the Nu-Calgon Probe (p/n: 4774-1, available separately) and a mesh nylon carrying bag.

Design water pressure range for the Clean Connect Sprayer is 20 to 90 psi; temperature range is 40 to 120ºF. Without the special Probe attachment, the Clean Connect Sprayer cleaning mode delivers approximately 1.2 GPM capability, with the rinse mode at 4 GPM for a thorough water rinsing of the coil.

Product Features
  • Cleaner connecting – no more pouring or spilling
  • Concentrates take less space on truck
  • Concentrates easier to carry on roof/long distances
  • One concentrate quart equals one gallon of traditional coil cleaner (at 4:1 dilution)
  • Dilution orifice in bottle – less likely for sprayer to clog
  • Use what is needed- simply cap bottle for next job
  • Sprayer comes with nylon mesh carrying bag

Specs

–
Type:

Sprayer

Cleaning Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy