Apply to be a TradeMaster!
Main product image of Coil Gun Probe
Magnifying glass
Hover image to zoom
Coil Gun Probe
Magnifying glass
Hover image to zoom
$72.61 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
For use with Nu-Calgon's popular Coil Gun (4774-0) in the cleaning of air-cooled condenser coils. The Coil Gun Probe is a time saving accessory with its 90º direction of spray that allows cleaning from inside the coil. In many cases, this can be accomplished without removing the top cover of the outdoor unit. Also, the tool provides easy access in tough to reach locations to discharge debris and emulsified grime in an outwardly direction from the coil.

Features:
  • Accessory to Nu-Calgon Coil Gun for quicker and easier cleaning
  • 90º direction of spray
  • Long probe provides easy access for "inside out" cleaning of coils
  • For use with Nu-Calgon coil cleaners
  • Swivel connection allows for easy spray rotation during use
  • Durable tool designed for extended field duty

Specs

–
Application:

Accessory

Type:

Cleaning Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Sprayer, 2 qt, w/ 5 Mix Ratio Settings
SKU: 4774-0
Nu-Calgon

Product Reviews

3.5 out of 2 reviews
100% would recommend this product
3.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Hopefully I won't need to buy another as I believe it is...

Hopefully I won't need to buy another as I believe it is... reliable sturdy enough. I bought it to help with a output PVC drain pipe stand off from our dehumidifier to get rid of dehumidifier gunk built up in the elbow as well as run through a check valve to our wet bar pump to through waste water up to out sewer line which is above the floor line. So far I have not gotten to the task in conjunction to the coil wand adapter which is the coil wand cleaner with a deep throat sprayer extension. Asa follow up I have a inflatable bladder extension which will fit inside diameter of PVC drain pipe. I have bought dehumidifier gunk tank tablets to aide in daily maintenance but our initial cleaning even with an flexible extended Swiffer type cleaner did not have the abrasiveness to scour the entire pipe run
BluMax
Dalton MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not what you'd expect.

Although it "sprays" and does fit down through the condenser fan blade, it doesn't deliver the "foam" like the gun does. (I expected it though since a "injector" is missing.) It does however deliver the detergent from behind the coil, an area inaccessible unless you dismantle the unit.
Ice
Monrovia
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy