Apply to be a TradeMaster!
Main product image of iWave-C Air Purifier (4800CFM)
Magnifying glass
Hover image to zoom

iWave-C Air Purifier (4800CFM)

Brand:
Nu-Calgon
SKU:
4900-10
Rating:
(1)
Q&A:
(0)
iWave-C Air Purifier (4800CFM)
Magnifying glass
Hover image to zoom
$698.10 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
4800 CFM
Product Highlight: Temperature Range (F)
-40°F to 160°F

Description

–
Overview:
iWave-C is a self-cleaning, bi-polar ionization generator for actively treating a building’s air quality that does not require replacement parts in a year or two like competing UV lights or other ionizer technologies. In addition, the iWave-C produces and maintains unparalleled ionization output and capabilities. As the air flows past the iWave-C, the device emits positive and negative ions, creating a plamsa region that actively purifies the supply air, killing mold, bacteria and viruses in the coil and living space. The ionization process also reduces allergens, smoke and static electricity, as well as controlling odors (cooking, pet, VOCs) and other particles (no more sunbeams) in the air without creating ozone or any harmful byproducts.

Although suitable for residential applications, the original iWave-C is specially designed for light commercial systems up to 12 tons (4800 CFM) with no maintenance or replacement parts needed. iWave-C can be easily duct-mounted indoors or outdoors, depending on the application. iWave-C always works at peak performance, producing over 200 million ions/cc, making it superior to other market approaches. Special features include a programmable self-cleaning cycle, waterproof housing, digital display (for on-site visual monitoring) and integral alarm contact (for remote monitoring). In the event the ion emitters become damaged or wear out (after years of service), they can be replaced on the iWave-C model.

Specifications:
  • Input Voltage: 24VAC or 110 - 240VAC
  • Power (VA): 12 VA
  • Frequency: 50/60 HZ
  • System Size: Up to 12 tons (4800 CFM)*
  • Dimensions: 4" W x 7" H x 7" L
  • Weight: 3 lbs.
  • Electrical Approvals: UL and cUL approved
  • Service Temp. Range: -40ºF to 160ºF

Specs

–
Air Flow Capacity (CFM):

4800

Frequency:

60 Hz

50 Hz

Input Voltage:

110-240 VAC

24 VAC

Temperature Range (F):

-40°F to 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

So far so good

Pretty straight forward we installed 8 of them to equal 120tons or so seems to be doing good so far only been live for 4 days.
Tony
Tx
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy