Apply to be a TradeMaster!
Main product image of iWave-M Air Purifier
Magnifying glass
Hover image to zoom

iWave-M Air Purifier

Brand:
Nu-Calgon
SKU:
4900-35
Rating:
(3)
Q&A:
(0)
iWave-M Air Purifier
Magnifying glass
Hover image to zoom
$258.38 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 140°F

Description

–
Overview:
iWave-M is a flexible ion-generating bar that can treat IAQ in nearly any HVAC application. The air purifier provides the highest level of ionization energy in the most compact size available in the market, producing 240 million ions/cc per foot of flexible ribbon. The highly versatile iWave-M is low maintenance with no replacement parts. As the air flows past the iWave-M, the device emits positive and negative ions, creating a plasma region that purifies the air, killing mold, bacteria and viruses in the coil and living space. The ionization process also reduces allergens, smoke and static electricity, as well as controlling odors (cooking, pet, VOCs) and other particles (no more sunbeams) in the air without creating ozone or any harmful byproducts.

iWave-M’s revolutionary circuit bar with special integrated ion-generating needles fits any HVAC cooling coil up to 36" wide and up to 1200CFM. The circuit bar is chemical resistant and highly durable for long service life. Plus, it can be folded to length in the field to any size and uses hook and loop fastener material for the flexible bar and power pack for easy installation. It is perfect for ductless HVAC systems – specifically mini-splits, commercial VRF coils, PTAC systems – plus residential and commercial duct systems, packaged systems, transport cooling coils or even in ice machines. The iWave-M is the most versatile and novel product on the market to address air quality for any HVAC system, in particular to solve mold issues common in hard-to-clean ductless systems.

Specifications:
  • Input Voltage: 110VAC to 240VAC
  • Power (VA): 5 Watts
  • Frequency: 50/60 HZ
  • Output Voltage: 5 KV
  • Power Supply Dimensions: 2.0" W x 1.0" H x 3.0" L
  • Flexible Bar Dimensions: 1.25" W x 0.05" H x 36" L
  • Power Supply Weight: 0.5 lb.
  • Electrical Approvals: UL and cUL approved
  • Service Temp. Range: -40ºF to 160ºF

Specs

–
Frequency:

60 Hz

50 Hz

Input Voltage:

110-240 VAC

Temperature Range (F):

-40°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Easy to install and seems to work great!

Easy to install and seems to work well. The only issue was getting the Velcro to stick inside the unit. Had to use a bit of glue.
Scotty
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would (did) buy another one.

easy to install , almost no dust in house.
CRUZZIN
EDISTO ISLAND , SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

As with any purchase time will tell. I had a persistent disgusting dirty sox smell coming from my mini split. Everything I tried did not help. Coil cleaners, mold control sprays, foaming no rinse sprays. Vacuuming out the drain tube. Bleach mixtures. Absolutely nothing worked. But these 2 products seem to finally rid the air in my home from the stench: iWave-M Air Purifier and MiniFresh Mini Split Odor Eliminator.
jetlag
Naples, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy