Overview:
With technology installed in hundreds of thousands of
applications, Nushield-R is a self-cleaning, no maintenance
needlepoint bipolar ionization generator designed
specifically for treating air in any ducted HVAC system up
to 6 tons. As the air flows past the NuShield-R, positive and
negative ions actively treat the supply air, reducing certain
bacteria and viruses* in the coil and living space. The
ionization process also reduces smoke, odors (cooking,
pet, VOCs), as well as other particles (no more sunbeams)
in the air. Nushield-R meets UL 2998 zero ozone emission
certification.
NuShield-R treats the air in any brand of ducted HVAC
system up to 6 tons (2400 CFM) in size with no maintenance
and no replacement parts. Designed for universal mounting,
the NuShield-R can easily be installed inside of the
system using the included hardware or it can be attached
using the integrated magnets. Simply connect to power
using its patented multi-voltage input capability. Install
downstream of the last filter in the HVAC system. Alternate
mounting locations are on the supply air duct or the
return air duct after the filter. NuShield-R always works
at peak performance, producing over 160 million ions/cc
per polarity (320 million total ions/cc), more than any other
ionizer product on the market. Its patented self-cleaning
design includes a programmable cleaning cycle that can clean the emitter brushes every 24 hours. NuShield-R does
not create “black walls” as negative-only ionizer products
will do.
Product Features
- Patented self-cleaning design ensures ongoing
peak performance
- Needlepoint ionization actively treats air in the
living space
- For duct systems up to 6 tons (2400 CFM)
- Meet’s UL 2998 Zero Ozone Emission Certification
- No maintenance for the life of the NuShield
- Easily installs in any ducted HVAC system
- Patented multi-voltage input – 24VAC to 240VAC
- Flexible design with no replacement parts
- Reduces certain bacteria and viruses*
- Reduces odors, smoke and other airborne particles
- Keeps coil cleaner longer
- Integral alarm contact for remote monitoring
- Fully ETL listed
- CARB certified
- Three-year limited warranty
Specifications:
- Input Voltage: 24 VAC
- Power (VA): 10 VA
- Frequency: 50/60 HZ
- System Size: 6 tons (2400 CFM)
- Ion Output: 160 million ions/cc
- Dimensions: 5.3" x 5.3" x 2.5
- Weight: 1.8 lb.
- Electrical Approvals: Fully ETL listed
- Service Temp. Range: -40°F to 160°F