Apply to be a TradeMaster!
Main product image of Scorpion LX15 Low Voltage UVC-LED Air Purifier (18-32VAC)
Magnifying glass
Hover image to zoom

Scorpion LX15 Low Voltage UVC-LED Air Purifier (18-32VAC)

Brand:
Nu-Calgon
SKU:
4910-10
Rating:
(0)
Q&A:
(0)
Scorpion LX15 Low Voltage UVC-LED Air Purifier (18-32VAC)
Magnifying glass
Hover image to zoom
$291.01 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18 to 32v
Product Highlight: Length (Inches)
15" Length

Description

–
The Scorpion is a UVC-LED disinfection unique system designed for use in residential and light commercial HVAC systems. The LED light has 30,000 hours of run time and with an integrated air flow sensor the Scorpion UVC-LED can last up to 5 times longer than traditional UV bulbs. The Scorpion UVC-LED is designed to kill mold, mildew, bacteria, viruses, and other harmful biological growth in the HVAC system and on the evaporator coil. The system will also help reduce foul and musty odors like dirty sock smell and will even help keep the drain line from clogging due to buildup in the condensate line. The Scorpion is designed to treat any residential ducted HVAC system with no maintenance for up to 30,000 hours of treatment life. The system can easily be installed using the integrated magnet inside, above, or below the evaporator coil. If the Scorpion is being installed in a system where the magnet cannot be used than use the supplied hardware to mount the Scorpion to your system. The powerful LED light should be installed in a location where it is fully shining on the evaporator coil to provide complete treatment.

Features:
  • 15" UVC-LED Disinfecting System
  • Up to 5X the life compared to standard UV bulbs
  • Rugged design with shatterproof LED
  • Kills mold, mildew, viruses, and bacteria on and around your HVAC coil
  • Stops foul odors like dirty sock smell
  • Integrated toggle switch for dual run mode options
  • 360 degree design for complete treatment
  • Air flow sensor to power only when fan is running
  • Easy install with integrated magnet or supplied hardware
  • LX15 - Easy 24VAC input voltage on installation
  • HX15 - Easy 110-277VAC input voltage on installation
  • Optimum 265nm wavelength
  • Meet's UL 2998 zero ozone emission certification

Specs

–
Product Type:

UV Air Purifier

Length (Inches):

15"

Voltage:

18 to 32v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy