Shop Limited Time Deals
Main product image of PermaFilter 16" x 20" x 1"
Magnifying glass
Hover image to zoom

PermaFilter 16" x 20" x 1"

Brand:
Nu-Calgon
SKU:
4940-12
Rating:
(1)
Q&A:
(0)
PermaFilter 16" x 20" x 1"
Magnifying glass
Hover image to zoom
4940-12 has been discontinued
Discontinued September 5, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
16" x 20" x 1"
Product Highlight: MERV
8 MERV Rating
Product Highlight: Material
Synthetic
Product Highlight: Warranty
Lifetime Warranty

Description

PermaFilters clean the air by using static electricity as a safe, naturally occurring phenomenon. An electrostatic charge is generated by air flowing through a maze of static prone fibers. This unique characteristic improves air flow while providing maximum filtration. Airborne particles are attracted and held by the static charge, until released by washing. PermaFilter is rated by ASHRAE standards to meet MERV 8 specifications for particulate removal.

With over 60 filter sizes available including multiple thicknesses, PermaFilter is designed to fit any application. The permanent electrostatic design is rated MERV 8 to remove airborne particles, including dust, pollen, soot, pet dander, lint, spores, and other harmful particles in the air. The PermaFilter never needs replacing, and by following the cleaning instructions, you can easily remove the soil load for the next use.
  • Never needs replacing
  • Removes dust, pollen, and airborne pollutants
  • Unique electrostatic capabilities
  • Made of anti-microbial material
  • No harmful ozone or emissions
  • High dust and particulate holding capacity
  • No electricity required
  • Easy wash and clean design
  • Tested to meet MERV 8 rating
  • Available in 60 different sizes
  • Multiple thicknesses available including flex
  • Lifetime warranty
  • Specs

    Material:

    Synthetic

    Type:

    Filter

    Product Type:

    HVAC Filter

    Size:

    16" x 20" x 1"

    MERV:

    8

    Warranty:

    Lifetime

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great filter, but must measure

    These filters, when correctly fit, will be a premium replacement to the endless disposable filters. HOWEVER, these filters are actual sizes and not nominal sizes, like buying lumber. Our furnace manufacturer specifies 16 x 25 x 1 furnace filters, and these are what we've always ordered to fit the filter cage, which it turns out isn't the actual size of the both the filter and its space in the filter cage. Nu-Calgon furnace filters are the ACTUAL size. Therefore, measure your furnace filter before buying the Nu-Calgon PermaFilters. We discovered that our 16 x 25 x 1 furnace filters are actually 14 x 22 x1 and must order this size in the Nu-Calgon Permafilters. Just sayin...
    Askalthea
    Montana
    2 years ago
    Was this review helpful to you?