Apply to be a TradeMaster!
Main product image of Clenair Odor Neutralizer 30 lb Tub
Magnifying glass
Hover image to zoom

Clenair Odor Neutralizer 30 lb Tub

Brand:
Nu-Calgon
SKU:
61006
Rating:
(0)
Q&A:
(0)
Clenair Odor Neutralizer 30 lb Tub
Magnifying glass
Hover image to zoom
$284.74 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
480 oz.

Description

–
Description:

30 lb. Tub

ClenAir's unique odor neutralizing formula removes odors quickly and permanently. Originally designed for use in central air systems, on fire and flood restoration jobs and in sewage facilities, ClenAir is a professional product, yet it leaves no lingering antiseptic or perfume smell. Use ClenAir gel to combat stubborn odors, even those that have built up over time like cigarette odor or pet odors. Simply place the gel near the source of the odor or in the return duct of your central air system. The best product available for musty basements. Great for smoke and water damage as well as pet odors. Used by heating and air conditioning technicians, professional duct cleaners, janitors and property management.

Specs

–
Type:

Deodorizer

Application:

HVAC

Residential

Scent:

Plain

Volume:

480 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy