Apply to be a TradeMaster!
Main product image of ClenAir Cherry Blossom Odor Neutralizer 1 lb Tub
Magnifying glass
Hover image to zoom

ClenAir Cherry Blossom Odor Neutralizer 1 lb Tub

Brand:
Nu-Calgon
SKU:
6101-10
Rating:
(0)
Q&A:
(0)
ClenAir Cherry Blossom Odor Neutralizer 1 lb Tub
Magnifying glass
Hover image to zoom
$15.78 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–

ClenAir Cherry Blossom Odor Neutralizers are not perfumes or coverups they are true active odor neutralizers. They eliminate unpleasant odors from the air, neutralizing those odors caused by smoke, mildew, pets, cooking, sewer gas, and even airborne chemicals. ClenAir Cherry Blossom Odor Neutralizers are ideal for residential applications but are also commonly used in commercial settings such as hotels, offices, healthcare facilities, restaurants, veterinarian offices, and more. A single ½ lb. tub will treat up to 200 sq. ft. for up to 30 days with the unique slow-release lid. The 1 lb. tub or 2 lb. tub are idea for larger areas such as basements, conference rooms, large bathrooms, or lobbies. Cherry Blossom comes in a ½ lb. tub, 1 lb. tub, and 2 lb. tub.


ClenAir Cherry Blossom Odor Neutralizers are designed for use in residential and commercial applications. Simply remove the sticker on the lid to expose the gel and place the tub in an area with problem odors. A single ½ lb. tub will treat up to 200 sq. ft. for up to 30 days with the unique slow-release lid. When placed in an HVAC system or ventilation system the treatment length will be reduced due to the increase level of airflow. For longer life in the HVAC system and ventilation systems it is recommended to use HVAC Odor Blocks (6106-00, 6106-10, 6107-00).

Specs

–
Application:

Residential

HVAC

Scent:

Cherry

Volume:

16 oz.

Type:

Deodorizer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy