Apply to be a TradeMaster!
Main product image of ClenAir Cherry Blossom Odor Neutralizer 2 lb Tub
Magnifying glass
Hover image to zoom

ClenAir Cherry Blossom Odor Neutralizer 2 lb Tub

Brand:
Nu-Calgon
SKU:
6101-20
Rating:
(0)
Q&A:
(0)
ClenAir Cherry Blossom Odor Neutralizer 2 lb Tub
Magnifying glass
Hover image to zoom
$27.80 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–

ClenAir Cherry Blossom Odor Neutralizers are designed for use in residential and commercial applications. Simply remove the sticker on the lid to expose the gel and place the tub in an area with problem odors. A single ½ lb. tub will treat up to 200 sq. ft. for up to 30 days with the unique slow-release lid. When placed in an HVAC system or ventilation system the treatment length will be reduced due to the increase level of airflow.


Features:

  • True odor neutralizer that removes odors from the air
  • Eliminates odors caused by smoke, cooking, pets, trash, mildew, and more
  • Ideal for any space that needs odor treatment
  • ½ lb. tub treats up to 200sq ft for up to 30 days
  • Can also be placed in an HVAC system or ventilation system 

Specs

–
Volume:

32 oz.

Scent:

Cherry

Type:

Deodorizer

Application:

HVAC

Residential