| Product Type: | Filtration System |
|---|---|
| Application: | Food Service Commercial |
| Type: | Refrigerator/Ice Maker |
| Max Pressure (PSI): | 125 |
| Micron Rating: | 5 |
| Flow Rate (GPM): | 3.34 |
| Cartridge Life: | 6 Months |
| Service Life: | 12,000 Gallons |
| Max Water Temp (°F): | 100°F |
| Inlet Size: | 1/2" |
| Outlet Size: | 1/2" |
| Height: | 20" |
| Diameter (Inches): | 2-7/8" 2-1/2" |
| Reduction Claim: | Scale Bad Taste & Odor Rust Chlorine Taste & Odor (CTO) Sediment |