Apply to be a TradeMaster!
Main product image of QC7I Twin Parallel Head
Magnifying glass
Hover image to zoom
QC7I Twin Parallel Head
Magnifying glass
Hover image to zoom
$686.79 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
NPT Connection

Description

–
A dual filter head that is parallel plumbed for two Nu-Plus E Series filters, either mix or match. Head includes a shut off, flushing valve and outlet pressure gauge on a box bracket design. (3/4 NPT)

Specs

–
Product Type:

Head Assembly

Application:

Commercial

Flow Rate (GPM):

3.34

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy