Apply to be a TradeMaster!
Main product image of QC7I Single Head
Magnifying glass
Hover image to zoom
QC7I Single Head
Magnifying glass
Hover image to zoom
$294.70 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
FNPT Connection

Description

–
Ideal for all Nu-Plus Series E filters with a built-in shut off, flushing valve and an outlet pressure gauge which is included on the mounting bracket. (3/8 NPT)

Specs

–
Product Type:

Head Assembly

Type:

Hot Beverage

Application:

Food Service

Commercial

Max Pressure (PSI):

125

Flow Rate (GPM):

1.67

Max Water Temp (°F):

100°F

Inlet Size:

3/8"

Outlet Size:

3/8"

Connection Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy