Apply to be a TradeMaster!
Main product image of Insurice Single i2000 Water Filtration System for Ice Machines
Magnifying glass
Hover image to zoom

Insurice Single i2000 Water Filtration System for Ice Machines

Brand:
Nu-Calgon
SKU:
9324-01
Rating:
(0)
Q&A:
(0)
Insurice Single i2000 Water Filtration System for Ice Machines
Magnifying glass
Hover image to zoom
$391.08 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
26-11/16"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Size
3/8"
Product Highlight: Diameter (Inches)
5-1/4" Diameter

Description

–
Insurice Single i2000 Benefits:

  • Reduces ice machine problems caused by scale build-up from dirt and dissolved minerals
  • New and improved Micro-Pure II media inhibits the growth of bacteria
  • Reduces chlorine taste and odor and other offensive contaminants
  • Self-contained scale inhibitor feed keeps ice machines functioning at full capacity
  • Reduces maintenance and service costs by reducing scale and clogging of distribution lines, evaporator plate and pump
  • Precoat submicron technology reduces dirt and particles as small as 1/2 micron in size and reduces health contaminants such as cysts
  • Sanitary cartridge replacement is simple, quick and clean. Internal filter parts are never exposed to handling or contamination
  • Scale Reduction/Control as tested by Everpure
  • 9,000 gallons Capacity
  • 1.67 gpm max. flow
  • Specs

    –
    Height:

    26-11/16"

    Product Type:

    Filtration System

    Application:

    Commercial

    Food Service

    Type:

    Refrigerator/Ice Maker

    Max Pressure (PSI):

    125

    Micron Rating:

    0.5

    Flow Rate (GPM):

    1.67

    Cartridge Life:

    6 Months

    Service Life:

    9000 Gallons

    Max Water Temp (°F):

    100°F

    Outlet Size:

    3/8"

    Inlet Size:

    3/8"

    Diameter (Inches):

    5-1/4"

    Reduction Claim:

    Bacteriostatic

    Scale

    Sediment

    Giardia Cysts

    Cryptosporidium parvum Oocysts

    Chlorine Taste & Odor (CTO)

    Turbidity (Cloudiness)

    Asbestos

    Bad Taste & Odor

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy