Apply to be a TradeMaster!
Main product image of 4JT Flushing/Sanitizing Cartridge
Magnifying glass
Hover image to zoom

4JT Flushing/Sanitizing Cartridge

Brand:
Nu-Calgon
SKU:
9608-00
Rating:
(0)
Q&A:
(0)
4JT Flushing/Sanitizing Cartridge
Magnifying glass
Hover image to zoom
$136.57 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
16"
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
The preferred way to introduce ScaleKleen Scale Remover or other sanitizing solutions (IMS-II) into all water-using equipment and vending machines. Fits into existing Everpure filter heads. Eliminates the need for difficult component disassembly. Easy and convenient to help you clean and maintain equipment. Approved by NAMA. In manufacturing the carbon, the activation process creates millions of micropores. The pores are sized and formulated to remove common household VOC's (volatile organic compounds). Odors are pulled by molecular action in to tiny pores and held.

Nu-Calgon commercial water filters are an excellent choice for humidifiers. The water you breathe and smell is as important as the water you drink. NuCalgon the professional choice for coffee machines and ice makers share the same water quality problems as a humidifier.

Each end has a 1/4" FPT connection. The Micro-Carbon 4 is NSF-listed to standard 42 for taste, odor and chlorine reduction, Class I.

One filter can last up to 5-6 months, the complete humidifier season. Recommended for Steam Humidifiers requiring chlorine removal. Flow rates up to 1.0 gpm. Rated Service Life: 750 gallons. Rated burst strength over 500 psi.

Specs

–
Product Type:

Replacement Cartridge

Application:

Commercial

Industrial

Food Service

Type:

Scale Inhibitor

Height:

16"

Diameter (Inches):

4"

Reduction Claim:

Corrosion

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy