Apply to be a TradeMaster!
Main product image of Nu-Plus i40002 Cartridge
Magnifying glass
Hover image to zoom
Nu-Plus i40002 Cartridge
Magnifying glass
Hover image to zoom
$142.52 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
25"

Description

–
Reduce water-related ice machine problems caused by dirt, objectionable tastes and odor and by scale build-up. Pre-coat submicron filtration reduces particles as small as 1/2 micron along with chlorine and other offensive contaminants, and the feed of 6R Micromet® inhibits scale build-up caused by dissolved minerals. NSF Certified under NSF/ANSI Standards 42 and 53.
  • Pre-coat filtration with Micro-Pure® II antibacterial protection
  • Premier 6R Micromet scale control
  • Cyst reduction
  • Sanitary quick-change cartridge replacement

Capacity 12,000 gallons .

Specs

–
Product Type:

Filter Cartridge

Type:

Refrigerator/Ice Maker

Application:

Food Service

Commercial

Flow Rate (GPM):

1.67

Micron Rating:

0.5

Service Life:

12,000 Gallons

Height:

25"

Reduction Claim:

Asbestos

Sediment

Cryptosporidium parvum Oocysts

Giardia Cysts

Bacteriostatic

Bad Taste & Odor

Chlorine Taste & Odor (CTO)

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy