Apply to be a TradeMaster!
Main product image of Nu-Plus MC2 Filter
Magnifying glass
Hover image to zoom
Nu-Plus MC2 Filter
Magnifying glass
Hover image to zoom
$109.23 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Height
20-3/4"
Product Highlight: Diameter (Inches)
3-1/4" Diameter

Description

–
  • Reduces chlorine taste and odor and other offensive contaminants that can adversely affect the taste of fountain beverages. Pre-coat submicron filtration reduces particles as small as 1/2 micron, and it helps retain carbonation in drinks. NSF Certified under NSF/ANSI Standards 42 and 53.
    • Pre-coat filtration with Micro-Pure® II antibacterial protection
    • Reduces objectionable tastes and odors
    • Cyst reduction
    • Sanitary quick-change cartridge replacement
    • Capacity: 9,000 gallons
  • Specs

    –
    Product Type:

    Filter Cartridge

    Application:

    Commercial

    Food Service

    Type:

    Cold Beverage

    Micron Rating:

    0.2

    Max Pressure (PSI):

    125

    Flow Rate (GPM):

    1.67

    Cartridge Life:

    6 Months

    Service Life:

    9000 Gallons

    Max Water Temp (°F):

    100°F

    Height:

    20-3/4"

    Diameter (Inches):

    3-1/4"

    Reduction Claim:

    Chlorine

    Cryptosporidium parvum Oocysts

    Asbestos

    Bad Taste & Odor

    Giardia Cysts

    Chlorine Taste & Odor (CTO)

    Bacteriostatic

    Sediment

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy