| Product Type: | Filter Cartridge |
|---|---|
| Application: | Food Service Commercial |
| Type: | Cold Beverage |
| Max Pressure (PSI): | 125 |
| Flow Rate (GPM): | 1.67 |
| Micron Rating: | 0.5 |
| Service Life: | 12,000 Gallons |
| Cartridge Life: | 6 Months |
| Max Water Temp (°F): | 100°F |
| Height: | 25" |
| Diameter (Inches): | 3-1/4" |
| Reduction Claim: | Asbestos Bacteriostatic Cryptosporidium parvum Oocysts Giardia Cysts Bad Taste & Odor Sediment Chlorine Chlorine Taste & Odor (CTO) |