Apply to be a TradeMaster!
Main product image of Nu-Plus 4CB5 Filter
Magnifying glass
Hover image to zoom

Nu-Plus 4CB5 Filter

Brand:
Nu-Calgon
SKU:
9617-16
Rating:
(0)
Q&A:
(0)
Nu-Plus 4CB5 Filter
Magnifying glass
Hover image to zoom
$103.42 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Height
14-1/2"
Product Highlight: Diameter (Inches)
3-1/4" Diameter

Description

–
Carbon Block filter finely polishes water for high quality beverage and food applications. NSF Certified under NSF Standard 42.
  • Taste and odor, chlorine reduction
  • Scale Control (4CB5-S only)
  • Particulate reduction to 5 micron
  • 6,000 gallon capacity

Specs

–
Product Type:

Filter Cartridge

Application:

Food Service

Commercial

Type:

Cold Beverage

Flow Rate (GPM):

1.67

Max Pressure (PSI):

125

Micron Rating:

5

Cartridge Life:

6 Months

Service Life:

6000 Gallons

Max Water Temp (°F):

100°F

Height:

14-1/2"

Diameter (Inches):

3-1/4"

Reduction Claim:

Chlorine

Bad Taste & Odor

Bacteriostatic

Sediment

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy