Shop Klein Tools Limited Time Promotion
Main product image of Nu-Plus 4CB5S Filter
Magnifying glass
Hover image to zoom
Nu-Plus 4CB5S Filter
Magnifying glass
Hover image to zoom
$132.43 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Height
14-1/2"
Product Highlight: Diameter (Inches)
3-1/4" Diameter

Description

–
  • Carbon block filter finely polishes water for high quality beverage and food applications
  • Reduces chlorine taste and odor and other offensive contaminants that can adversely affect the taste of water and beverages
  • Reduces extra fine dirt and particles as small as 5 micron in size
  • Does not remove fluoride
  • Sanitary cartridge replacement is simple, quick and clean. Internal filter parts are never exposed to handling or contamination
  • NSF Certified under NSF Standard 42
  • Particulate Reduction as tested by Everpure

Specs

–
Product Type:

Filter Cartridge

Application:

Food Service

Commercial

Type:

Refrigerator/Ice Maker

Cold Beverage

Hot Beverage

Flow Rate (GPM):

1.67

Micron Rating:

5

Max Pressure (PSI):

125

Service Life:

6000 Gallons

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Height:

14-1/2"

Diameter (Inches):

3-1/4"

Reduction Claim:

Scale

Bacteriostatic

Chlorine Taste & Odor (CTO)

Sediment

Bad Taste & Odor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy