Apply to be a TradeMaster!
Main product image of Nu-Plus 7CB5-S Filter
Magnifying glass
Hover image to zoom
Nu-Plus 7CB5-S Filter
Magnifying glass
Hover image to zoom
$114.05 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Height
20-3/4"
Product Highlight: Diameter (Inches)
3-1/4" Diameter

Description

–
The carbon block filter finely polishes the water allowing for high quality beverage and food applications. It reduces chlorine taste and odor and other offensive contaminants that can adversely affect the taste of water applications. 7CB5 can be used for fountain beverage applications as well. NSF Certified under NSF/ANSI Standard 42.

  • Taste and odor, chlorine reduction
  • Scale Control (nu-7CB5-S only)
  • Particulate reduction to 5 micron
  • Problem solving cartridge for high particulate or low flow water pressure areas
  • Capacity: 10,000 gallons

Specs

–
Product Type:

Filter Cartridge

Application:

Food Service

Commercial

Type:

Refrigerator/Ice Maker

Hot Beverage

Cold Beverage

Flow Rate (GPM):

2.5

Max Pressure (PSI):

125

Micron Rating:

5

Service Life:

10,000 Gallons

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Height:

20-3/4"

Diameter (Inches):

3-1/4"

Reduction Claim:

Sediment

Bad Taste & Odor

Chlorine Taste & Odor (CTO)

Bacteriostatic

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy