The Day Savers – A National Tradesmen Day Contest
Main product image of Nu-Plus CU Filter Cartridge
Magnifying glass
Hover image to zoom

Nu-Plus CU Filter Cartridge

Brand:
Nu-Calgon
SKU:
9781-10
Rating:
(0)
Q&A:
(0)
Nu-Plus CU Filter Cartridge
Magnifying glass
Hover image to zoom
$99.80 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Used With
CFS Series
Product Highlight: Height
15"

Description

Replacement for Cuno® Series 8000 Filter Cartridges

The Nu-Plus E Series CU and CU-S cartridges are equal replacements for the CUNO Series 8000 filter cartridges in food service, vending machine and OCS applications. Both incorporate a carbon block filter that polishes water for high quality beverage and ice, reducing chlorine tastes and odor and other offensive contaminants. They also reduce extra fine dirt as small as 5 microns. Additionally, the CU-S provides for the reduction of scale formation.

  • Capacity: 10,000 gallons (37,850 liters)
  • Flow: 1.5 gpm
  • Specs

    Product Type:

    Replacement Cartridge

    Application:

    Food Service

    Commercial

    Micron Rating:

    5

    Flow Rate (GPM):

    1.5

    Service Life:

    10,000 Gallons

    Used With:

    CFS Series

    Height:

    15"

    Reduction Claim:

    Bad Taste & Odor

    Chlorine

    Sediment

    Chlorine Taste & Odor (CTO)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy