Apply to be a TradeMaster!
Main product image of Scale Inhibitor Feeder (SR-X)
Magnifying glass
Hover image to zoom
Scale Inhibitor Feeder (SR-X)
Magnifying glass
Hover image to zoom
$343.54 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Diameter (Inches)
5-1/5" Diameter

Description

–
A complete system for the control of scale in ice, coffee and combination applications. It dispenses a controlled amount of HydroBlend compound which provides for a more consistent feed and longer life. The system includes a clear housing and one cartridge and spacer.

Specs

–
Product Type:

Filtration System

Water Treatment System

Application:

Food Service

Commercial

Industrial

Type:

Scale Inhibitor

Flow Rate (GPM):

6

Max Pressure (PSI):

125

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

Push-Fit x Push-Fit

Diameter (Inches):

5-1/5"

Reduction Claim:

Corrosion

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy