| Product Type: | Replacement Cartridge |
|---|---|
| Type: | Scale Inhibitor |
| Application: | Food Service Industrial Commercial |
| Max Pressure (PSI): | 125 |
| Flow Rate (GPM): | 0.1 |
| Cartridge Life: | 6 Months |
| Max Water Temp (°F): | 150°F |
| Used With: | SR-X |
| Height: | 10" |
| Diameter (Inches): | 1-5/16" |
| Reduction Claim: | Scale Corrosion |