Apply to be a TradeMaster!
Main product image of IMF-7 (for AR-X 7" Housing)
Magnifying glass
Hover image to zoom

IMF-7 (for AR-X 7" Housing)

Brand:
Nu-Calgon
SKU:
9799-32
Rating:
(0)
Q&A:
(0)
IMF-7 (for AR-X 7" Housing)
Magnifying glass
Hover image to zoom
$104.69 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Height
6-7/8"
Product Highlight: Diameter (Inches)
1-5/16" Diameter

Description

–
Scale inhibition cartridge that dispenses a controlled amount of Hydroblend phosphate. The translucent cartridge allows for easy visual monitoring of the product¹s usage at all times.

Specs

–
Product Type:

Replacement Cartridge

Application:

Industrial

Food Service

Commercial

Type:

Scale Inhibitor

Max Pressure (PSI):

125

Flow Rate (GPM):

0.1

Cartridge Life:

6 Months

Max Water Temp (°F):

150°F

Height:

6-7/8"

Diameter (Inches):

1-5/16"

Reduction Claim:

Corrosion

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy