Apply to be a TradeMaster!
Main product image of Oxidice Ice Machine Disinfection
Magnifying glass
Hover image to zoom
Oxidice Ice Machine Disinfection
Magnifying glass
Hover image to zoom
$826.93 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Oxidice is an energy-efficient disinfection system that treats the ice machine’s incoming water supply. It reduces the growth of bacteria, molds, yeast and other contaminants by disinfecting the air, water, and surfaces within the machine. Oxidice provides a natural sanitizer that extends the time between maintenance and cleaning, while creating a positive customer experience.

Product Features
  • Reduces ice machine maintenance visits
  • Fits any size machine
  • Fast and simple installation
  • Programmable for varying situations
  • Treats both the water and the bin
  • No chemicals - nothing to fill or recharge
  • Only byproduct is oxygen
Product Specifications
  • Ozone Output: 250 mg/hr @ 4.0 SCFH on Ambient Air
  • Outlet: 3/16” Barb
  • Power: 90-230 VAC 50/60 Hz
  • Ambient Conditions: 32º - 95ºF; (0º - 35ºC) 10 - 90 % RH, Non-Condensing
  • Air Flow: 2 - 4 SCFH, Backpressure 2 PSI Max
  • Dimensions: 7.50”h x 10.0”w x 3.70”d
  • Weight: 3.50 lbs.

Specs

–
Product Type:

System Cleaner

Application:

Ice Machines

Voltage Range:

90 to 230 VAC

Operating Temp Range:

32ºF to 95ºF at <90%RH

Type:

Non-Condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy