Apply to be a TradeMaster!
Main product image of Starfish, SMART Outdoor Pan & Tilt Camera, White Finish
Magnifying glass
Hover image to zoom

Starfish, SMART Outdoor Pan & Tilt Camera, White Finish

Brand:
Nuvo
SKU:
65-925
Rating:
(0)
Q&A:
(0)
Starfish, SMART Outdoor Pan & Tilt Camera, White Finish
Magnifying glass
Hover image to zoom
$142.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2 Watts
Product Highlight: Finish
White
Product Highlight: Voltage
12v
Product Highlight: Warranty
1 Year Warranty

Description

–
This is a Starfish; SMART Outdoor Pan & Tilt Camera; White Finish manufactured by Satco.
Easily expand home security with SATCO NUVO's 65-925 Smart Outdoor Pan and Tilt Camera. Easily mount to the ceiling or wall to view any outdoor space. Use the app to adjust the viewing angle panning 310 degrees and tilting 130 degrees. View real-time or review motion activated events from anywhere on your mobile device with the STARFISH app. Discreetly listen in or actively engage in conversation with the two-way talk feature. Best of all, no subscription fees, ever. This camera is also compatible with Google Home, Siri, SmartThings, and Alexa, including the Alexa Show.

Features:
  • White Finish
  • Plug and Play Installation
  • No Monthly Subscription
  • 32GB SD Card Included
  • 1296P HD Camera with Night Vision
  • Realtime Motion Alerts and Remote Viewing
  • Video History and Event Recording
  • Two-Way Talk, Motion Tracking, Sites
  • Human Body Detection, Onvif
  • Works with Google Home, Alexa, Siri; view on Alexa Show

Specs

–
Product Type:

Security Camera

Wattage:

2

Finish:

White

Lumens:

400

Lamp Type:

Integrated LED

Voltage:

12v

Warranty:

1 Year

Color Temperature:

Daylight

CCT (Kelvin):

6000K

Base Type:

Integrated

Dimmable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy