Apply to be a TradeMaster!
Main product image of Starfish, SMART Doorbell Security Camera, White Doorbell with White Chime
Magnifying glass
Hover image to zoom

Starfish, SMART Doorbell Security Camera, White Doorbell with White Chime

Brand:
Nuvo
SKU:
65-935
Rating:
(0)
Q&A:
(0)
Starfish, SMART Doorbell Security Camera, White Doorbell with White Chime
Magnifying glass
Hover image to zoom
$188.95 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
5v
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Warranty

Description

–
This is a Starfish; SMART Doorbell Security Camera; White Doorbell with White Chime manufactured by Satco.
Easily expand home security with SATCO NUVO's 65-935 Smart Wireless Doorbell with Remote Chime in White. This complete doorbell system comes with rechargeable battery so that the unit can be installed with no electrical work. Motion detection sends alerts directly to your mobile device allowing you to view historical events and live events in real time, from anywhere. The included chime plugs into standard 120V outlets, making the doorbell audible, even if your mobile is on silent.

Features:
  • White Finish
  • Rechargeable Battery for Wireless Installation
  • No Monthly Subscription
  • 32GB SD Card Included
  • 1080P HD Camera with Night Vision
  • Remote viewing and Event Recording
  • Two-Way Talk
  • Anti-Tamper Alarm
  • Plug-In Chime Included
  • Works with Google Home, Alexa, Siri; view on Alexa Show

Specs

–
Product Type:

Security Camera

Voltage:

5v

Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy