Apply to be a TradeMaster!
Main product image of Starfish, SMART Indoor Security Camera, White Finish
Magnifying glass
Hover image to zoom

Starfish, SMART Indoor Security Camera, White Finish

Brand:
Nuvo
SKU:
65-940
Rating:
(0)
Q&A:
(0)
Starfish, SMART Indoor Security Camera, White Finish
Magnifying glass
Hover image to zoom
$88.95 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
5v
Product Highlight: Finish
White

Description

–
This is a Starfish; SMART Indoor Security Camera; White Finish manufactured by Satco.
Easily expand home security with SATCO NUVO's 65-940 Indoor Smart Camera. Mount to the ceiling or wall to view any indoor space. View in real-time, or playback motion activated events from anywhere on your mobile device with the STARFISH app. Discreetly listen in or actively engage in conversation with the two-way talk feature. Best of all, no subscription fees, ever. This camera is also compatible with Google Home, Siri, SmartThings, and Alexa, including the Alexa Show.

Features:
  • White Finish
  • Plug and Play Installation
  • No Monthly Subscription
  • 32GB SD Card Included
  • 1080P HD Camera with Night Vision
  • Realtime Motion Alerts and Remote Viewing
  • Video History and Event Recording
  • Two-Way Talk
  • Human Body Detection and Sound Detection
  • Works with Google Home, Alexa, Siri; view on Alexa Show

Specs

–
Warranty:

1 Year

Product Type:

Security Camera

Voltage:

5v

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy