Apply to be a TradeMaster!
Main product image of RV Water Treatment System
Magnifying glass
Hover image to zoom

RV Water Treatment System

Brand:
Nuvo H2O
SKU:
15201
Rating:
(0)
Q&A:
(0)
RV Water Treatment System
Magnifying glass
Hover image to zoom
$534.99 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
16-1/2"
Product Highlight: Warranty
5 Year Limited, 90 Day Money Back Warranty

Description

–
The RV Water Treatment System is NuvoH2O's brand new and unique citrus-based water treatment system that was designed to soften your water and protect you and your RV from contaminants. The iron + heavy metals and sediment filters each have their own set of sophisticated features, the true heroes in this latest innovation from NuvoH2O. It helps you save thousands of dollars by extending the life of water-based appliances and water systems. It also prevents scale buildup and dissolves existing scale, all while being eco-friendly, compact, and backed by a satisfaction guarantee.

Features:
  • Arrives fully assembled with stainless steel system housing/stand
  • Prevents hard water scale buildup
  • Removes existing hard water scale
  • Compact design - fits almost anywhere
  • Simple cartridge replacement
  • Cartridge and filter last up to 5,000 gallons of water use
  • Removes sediment, chlorine, iron, hydrogen sulfide, lead, mercury, nickel, and chromium
  • Developed from 30+ years of commercial experience
  • Extends the life of your water heater, plumbing fixtures, and appliances
  • Eco-friendly - no salt, no phosphates, no waste water, no electricity
  • Retains healthy minerals in your water
  • No slick feeling like you get with other water softeners
  • Complies with NSF/ANSI Standard 42
Specifications:
  • pH Ranges: 7.3 - 8.5
  • Hardness Range: Up to 25 GPG
  • Lifespan :Approx. 5,000 gallons
  • System Size: 17.25" W X 16.5" H X 6.25" D
  • Cartridge and Filter Size: 2" x 10"
  • Hose Length: 3 feet
  • System Packaged Weight: 26 lbs.
  • Max PSI: 90
  • Water Flow Rate: 5 GPM
  • Connection Size: Standard hose attachment
Includes:
  • Stainless steel system housing/stand
  • Pre-assembled system head with 3 sumps
  • 1 Softener Cartridge
  • 1 Sediment Filter
  • 1 Iron + Heavy Metals filter
  • 1 Wrench
  • 1 Drinking Water Hose Attachment
  • Warranty/Registration card

Specs

–
Product Type:

Water Treatment System

Type:

Water Softener

Salt-Free

Height:

16-1/2"

Reduction Claim:

Bad Taste & Odor

Scale

Warranty:

5 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy