Apply to be a TradeMaster!
Main product image of Home Duo Water Softener & Taste Filter System
Magnifying glass
Hover image to zoom

Home Duo Water Softener & Taste Filter System

Brand:
Nuvo H2O
SKU:
711157
Rating:
(0)
Q&A:
(1)
Home Duo Water Softener & Taste Filter System
Magnifying glass
Hover image to zoom
$857.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year, 90 Day Money Back Warranty

Description

–
Overview
The Home Duo Water Softener + Taste Filter System is ideal for homes that are less than 1,500 sq. ft. that experience symptoms of hard water and have bad tasting or smelling water in their homes.
PRODUCT DESCRIPTION: The NuvoH2O Home Salt-free Water Softener Systems uses advanced technology that gives it three unique benefits. First, the NuvoH2O Home Duo system maintains the healthy ‘hard’ minerals in your water. Instead of removing and replacing hard water minerals, including Calcium and Magnesium, with sodium or potassium like old-fashion softeners do, our Home Due system uses a citrus-based softening formula, CitraCharge, which bonds to these minerals making them incapable of sticking to pipes and surfaces.
Second, our Home Duo system further softens water by reducing the pH of the water in your home, making it more neutral. At this pH level, scale can’t accumulate on surfaces, in pipes, or water-based appliances.
Third, the NuvoH2O Home Duo Water Softener Systems works to remove existing scale buildup that occurs due to a previous faulty water softener or the absence of a water softener.
NuvoH2O Home Duo Systems work to soften your home's water while also filtering it, giving you bottled water quality water straight from the tap. With a 10-micron carbon filter, the taste filter system improves taste and water quality by removing sediment and chemicals including 95% of Chlorine, 95% of VOC, inorganic chemicals, and turbidity. This results in water that is soft and healthy for all your household uses, from drinking and bathing to washing and watering plants and lawns.
NuvoH2O Home Water Softener + Taste Filter Systems provide a range of other benefits along with the taste and purity of your water. The Home Duo System helps you save thousands of dollars by extending the life of water-based appliances and water systems. It can also help to prevent scale buildup and dissolves existing scale, all while being eco-friendly, compact, and backed by a satisfaction guarantee*.

Includes
  • System housing (1 head and 2 sumps)
  • Mounting bracket
  • 1 Softener cartridge
  • 1 Carbon taste filter
  • 1 Wrench
  • Tapcon screw pack
  • System head screw pack
  • 2 O-rings
  • Lubricant
  • Installation guide
Product Features
  • Prevents hard water scale buildup
  • Removes existing hard water scale
  • Compact design - fits almost anywhere
  • Simple cartridge replacement
  • Cartridge and filter last up to 6 months
  • Removes sediment and most chemicals from house water
  • Developed from 30+ years of commercial experience
  • Extends the life of your water heater, plumbing fixtures, and appliances
  • Eco-friendly - no salt, no phosphates, no wastewater, no electricity
  • Retains healthy minerals in your water
  • No slick feeling like you get with other water softeners
  • Complies with NSF/ANSI Standard 42
  • * 90-day money back satisfaction guarantee + a 5-year limited warranty.

Specs

–
Type:

Water Softener

Product Type:

Filter

Max Close-Off PSI:

125 psi

Micron Rating:

10

Reduction Claim:

pH

Water Hardness

Warranty:

5 Year

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: size? How much space does this unit require?

Asked by none 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. The system dimensions are 10.72" W x 22.55" H.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy