Apply to be a TradeMaster!
Main product image of Home Duo Cartridge and Filter Replacement
Magnifying glass
Hover image to zoom

Home Duo Cartridge and Filter Replacement

Brand:
Nuvo H2O
SKU:
711160
Rating:
(0)
Q&A:
(0)
Home Duo Cartridge and Filter Replacement
Magnifying glass
Hover image to zoom
$124.99 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
Keep the water in your home soft and tasting great with the replacement cartridge and filter for your Home Duo System. The Home Duo System cartridge and filter should be replaced every 20,000 gallons or every 6 months. This cartridge and filter are intended to be used in the NuvoH2O Home Duo System and will not perform in any other system.

Product Specifications
  • NuvoH2O Home Duo Replacement Cartridge & Filter
  • Cartridge Size: 5.5" wide x 19.9"
  • Filter Size: 2.73” wide x 20”
  • Cartridge Weight: 2.8 lbs.
  • Filter Weight: 1.7 lbs.
  • Cartridge & Filter Lifespan: approx. 20,000 gallons or 6 months
  • Max PSI:125

Specs

–
Type:

Replacement Cartridge

Replacement Filter

Max Close-Off PSI:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy