Apply to be a TradeMaster!
Main product image of Manor Trio Water Softener, Sediment Filter, and Iron Filter System
Magnifying glass
Hover image to zoom

Manor Trio Water Softener, Sediment Filter, and Iron Filter System

Brand:
Nuvo H2O
SKU:
711248
Rating:
(0)
Q&A:
(0)
Manor Trio Water Softener, Sediment Filter, and Iron Filter System
Magnifying glass
Hover image to zoom
$2,169.69 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1"
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Warranty
90 Day Money Back, 5 Year Limited Warranty

Description

–
The Manor Trio Water Softener + Filter System is NuvoH2O's unique citrus-based whole-home system that softens your water and offers two additional filters (sediment and iron). The sediment and iron filters each have their own set of sophisticated features and are the true heroes in this latest innovation from NuvoH2O. It helps you save thousands of dollars by extending the life of water-based appliances and water systems. It also prevents scale buildup and dissolves existing scale, all while being eco-friendly, compact, and backed by a satisfaction guarantee.

Features
  • Ideal for all homes that experience hard water on surfaces, in water-based appliances, or in pipes and need additional filtration options. The Manor Trio Water Softener System is salt-free, designed with advanced technology, and offers great benefits.
  • The Manor Trio Water Softener + Filter System softens your water without removing the healthy ‘hard’ minerals in your water. Unlike old-fashioned softener systems, our system does not remove and replace hard water minerals, such as Calcium and Magnesium, with Sodium or Potassium. We use a citrus-based softening formula, called CitraCharge®, which bonds to these minerals making them incapable of sticking to pipes and surfaces.
  • The Manor Trio Water Softener + Filter System reduces the pH level in your home’s water, bringing it closer to 7.0 or neutral. This helps to stop scale so it can’t accumulate on surfaces, in pipes, or on water-based appliances.
  • The NuvoH2O Manor Trio Water Softener + Filter System works to remove scale buildup that already exists due to a previous faulty water softener or the absence of one at all.


Specifications
  • The sediment filter is a first line of defense in the Manor Trio System and will catch and effectively remove large particles such as sand, rust, gravel, debris, and other suspended particles.
  • The iron filter improves the quality of your water, helping you avoid stains on your sinks, tub, toilets, and other water-based appliances.


Product Includes
  • System housing: (1) head and (3) sumps
  • Mounting bracket
  • (1) Softener cartridge
  • (2) Filters: (1) Sediment and (1) Iron
  • (1) Wrench
  • Tapcon screw pack
  • System head screw pack
  • (3) O-rings
  • Lubricant
  • Installation guide
  • Warranty/Registration card

Specs

–
Product Type:

Water Treatment System

Type:

Water Softener

Salt-Free

Reduction Claim:

Sediment

Sand

Rust

Iron

Water Hardness

Inlet Size:

1"

Max Pressure (PSI):

100

Warranty:

90 Day Money Back

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy