Apply to be a TradeMaster!
Main product image of Dishwasher System
Magnifying glass
Hover image to zoom

Dishwasher System

Brand:
Nuvo H2O
SKU:
CITRAPRO
Rating:
(0)
Q&A:
(0)
Dishwasher System
Magnifying glass
Hover image to zoom
$98.98 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
12-1/2"
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Warranty
5 Year, 90 Day Money Back Warranty

Description

–

The NuvoH2O Dishwasher System prevents and removes hard water scale build-up, a large contributing factor to appliance maintenance issues, by using the cleaning power of citric acid to soften the water as it enters the dishwasher. Since it is mounted on the incoming hot water line, your entire dishwasher is cleaned, pipes and all; extending the life of your dishwasher as well as keep your dishes sparkling. The citric acid used in the NuvoH2O Dishwasher System is FDA approved and is a natural and environmentally friendly way to add some extra years to your dishwasher. Installation and maintenance are easy! The Dishwasher System ships ready to install and can be installed in minutes. Your first cartridge is included with your purchase.


Product Features

  • Prevents scale build-up and removes existing hard water scale
  • Eco-friendly - no salt, no waste water, no electricity
  • Leaves dishes sparkling clean
  • Compact design - fits almost anywhere
  • Extends the life of your dishwasher
  • Developed from 25+ years of commercial experience
  • FDA & NSF approved

Specs

–
Product Type:

Water Treatment System

Type:

Water Softener

Salt-Free

Height:

12-1/2"

Diameter (Inches):

4"

Reduction Claim:

Scale

Water Hardness

Warranty:

5 Year

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy