The Day Savers – A National Tradesmen Day Contest
Main product image of Dishwasher System Replacement Cartridge
Magnifying glass
Hover image to zoom
Dishwasher System Replacement Cartridge
Magnifying glass
Hover image to zoom
$42.33 each
Backorder
Backorder
Get it Thu, Sep 24 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Height
6"
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Warranty
5 Year, 90 Day Money Back Warranty

Description

The NuvoH2O Dishwasher System prevents and removes hard water scale build-up, a large contributing factor to appliance maintenance issues, by using the cleaning power of citric acid to soften the water as it enters the dishwasher. Not only does the Dishwasher System help keep your dishes sparkling, since it is mounted on the incoming hot water line, the entire dishwasher is cleaned, pipes and all; preserving the quality of the dishwasher and extending the life of the product. The citric acid is FDA approved, no phosphates, a natural and environmentally friendly way to add some extra years to your dishwasher. Installation and maintenance are easy! CitraCharge® Pro ships ready to install and can be installed in minutes. Your first cartridge is included with your purchase.

Product Specifications
  • Dishwasher System Replacement Cartridge
  • Under the sink treatment of Dishwasher Only
  • Size: 2.5" x 6"
  • Weight: 1 pound
  • Cartridge Lifespan: 500 gallons or Approx. 3 months

Specs

Product Type:

Replacement Filter

Type:

Water Softener

Application:

Point of Entry

Height:

6"

Diameter (Inches):

2-1/2"

Reduction Claim:

Water Hardness

Scale

Warranty:

5 Year

90 Day Money Back

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy