Apply to be a TradeMaster!
Main product image of Manor Large Residential Water Softener & Taste Duo System
Magnifying glass
Hover image to zoom

Manor Large Residential Water Softener & Taste Duo System

Brand:
Nuvo H2O
SKU:
DPNCB
Rating:
(1)
Q&A:
(0)
Manor Large Residential Water Softener & Taste Duo System
Magnifying glass
Hover image to zoom
$1,372.79 each
In Stock
In Stock
Get 4 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
26"
Product Highlight: Diameter (Inches)
15-1/4" Diameter
Product Highlight: Warranty
5 Year, 90 Day Money Back Warranty

Description

–
The NuvoH2O® Manor Softener System uses a revolutionary water softening technology to lower the pH level of water based on the basic scientific process of chelation, in which the mineral ions causing hard water, principally calcium and magnesium, are bound to the chelating agent in NuvoH2O's FDA-approved, proprietary formulation. This keeps the minerals soluble and unable to cause hard water build up or other problems.
The NuvoH2O 20” Taste System uses a 10-micron carbon filter to improve taste and water quality by removing sediment and chemicals including 95% of Chlorine, 95% of VOC, inorganic chemicals, and turbidity. The resulting water is soft and healthy for all of your household uses, including drinking, bathing, washing, and lawn and plant watering.
Developed over 25 years in the industry, the NuvoH2O softener and taste system provides a range of other benefits that extends beyond the taste and cleanliness of your water. It can also help you save thousands by extending the life of household appliances and water systems. It prevents scale build up and eliminates what already exists, and there's no salt, wastewater, or electricity used. The NuvoH2O Manor+Taste system is designed for homes greater than 1,500 sq. ft.

Product Includes
  • NuvoH2O® Softener and Taste System
  • Filter Housings
  • Cartridges
  • Manual
  • Mounting Back Plate
  • Mounting Bracket
  • Screws
  • Housing Wrench

Specs

–
Product Type:

Water Treatment System

Type:

Water Softener

Salt-Free

Height:

26"

Diameter (Inches):

15-1/4"

Reduction Claim:

Scale

Water Hardness

Bad Taste & Odor

Warranty:

5 Year

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love this!

Great system for hard water and chlorine. The water is now softer and does not have the chlorine odor. Coffee taste better too! We could not use a traditional water softener because we have a septic system.
Garage Guy
Danbury, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy