Apply to be a TradeMaster!
Main product image of 1-Gang Steel Large-Round Receptacle Device Box Cover, FS-1-LRCS
Magnifying glass
Hover image to zoom

1-Gang Steel Large-Round Receptacle Device Box Cover, FS-1-LRCS

SKU:
FS-1-LRCS
Rating:
(0)
Q&A:
(0)
1-Gang Steel Large-Round Receptacle Device Box Cover, FS-1-LRCS
Magnifying glass
Hover image to zoom
$18.15 each
In Stock
In Stock
Get 8 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Silver

Description

–
This item is a 1-Gang Steel Large-Round Receptacle Device Box Cover, FS-1-LRCS manufactured by O-Z/Gedney.

Specs

–
Material:

Steel

Color:

Silver

Product Type:

Cover

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy