Apply to be a TradeMaster!
Main product image of 1/2" Quiet Pipes Male CPVC Straight Hammer Arrestor (Size AA)
Magnifying glass
Hover image to zoom

1/2" Quiet Pipes Male CPVC Straight Hammer Arrestor (Size AA)

Brand:
Oatey
SKU:
34459
Rating:
(0)
Q&A:
(0)
1/2" Quiet Pipes Male CPVC Straight Hammer Arrestor (Size AA)
Magnifying glass
Hover image to zoom
$15.06 each
In Stock
In Stock
Get 36 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Connection Type
CPVC Connection

Description

–
Oatey Quiet Pipes Hammer Arrestors shall be installed in any small diameter pipe supply application which could experience water hammer due to quick closing valves or faucets. Arrestor chambers shall be specifically sized to accommodate and dissipate energy generated by such valves and faucets. Arrestors shall be effective when installed at any angle. Arrestor shall be lead-free, made of copper and include a polypropylene piston with two NBR o-rings. Arrestors shall be ANSI/ ASSE1010-2004, listed and approved for installation with no access panel required. Compatible with press fittings or push fittings.

Features:
  • Quiet Pipes utilizes a simple piston design that delivers superior quality and ensures longer life.
  • Oatey Quiet Pipes® water hammer arrestors carry a limited warranty that is equal in duration to the lifetime of the plumbing system in which they are installed. All other terms and conditions of the Limited
  • Warranty shall apply to these products. See Oatey.com/warranty for warranty details.
  • We offer a wide variety of connection options, saving plumbers time and eliminating the need for costly transition joints.
  • Quiet Pipes are certified by ASSE to the ASSE 1010 Standard, satisfying the requirements of all model codes.
  • AA Arrestors can be used in residential and commercial applications for single-fixture and private plumbing groups.
  • Specs: Copper (Type L), Polypropylene with two NBR O-rings, Dow Corning Molykote 111, Working Temperature: 33°- 180° F, Max Working Pressure: 0-60 PSI, ANSI/ASSE1010-2004, cUPC Listed

Specs

–
Body Type:

Straight

Application:

Plumbing

Size:

1/2"

Material:

Copper

Connection Method:

CPVC

Connection Type:

CPVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy