Shop Klein Tools Limited Time Promotion
Main product image of MODA 2-Valve + Standard Drain Copper (Male) Fire-Rated Washing Machine Supply Box, 37350
Magnifying glass
Hover image to zoom

MODA 2-Valve + Standard Drain Copper (Male) Fire-Rated Washing Machine Supply Box, 37350

Brand:
Oatey
SKU:
37350
Rating:
(0)
Q&A:
(0)
MODA 2-Valve + Standard Drain Copper (Male) Fire-Rated Washing Machine Supply Box, 37350
Magnifying glass
Hover image to zoom
$96.56 each
Out of Stock
Out of Stock
Get it Wed, Oct 28 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Female Sweat

Description

–
The MODA Supply Box System is a compact, universal single-box platform that combines extensive mounting configuration options with innovative engineering, simplifying outlet box installation for plumbing contractors. One universal faceplate is compatible with all box types, and boxes easily snap to one another with common brackets. Available in standard and fire-rated options, MODA Washing Machine Supply Boxes include two valves pre-installed in two PVC boxes with sturdy interlocking wing flanges that allow for on-stud and straddle-stud installations. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • MODA compact-size fire-rated washing machine outlet box
  • Infinite configuration options for easy, flexible installation
  • Connects to copper supply line with sweat connection
  • 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Includes (2) valves with 1/2 in. copper tailpiece and a two-piece valve design for easy repair or replacement without damaging drywall
  • Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
  • Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms
  • Includes an emergency drain port and tool-free quarter-turn test plug with gasket to prevent knock outs falling down the drain pipe
  • Durable PVC box construction stands up to the roughest jobsite conditions
  • Listed to Warnock Hersey to meet ASTM E-814 and UL 1479 for both 1-hour and 2-hour wood and steel stud wall installations; listed with Massachusetts Board of Plumbing
  • Accommodates (1) Oatey Quiet Pipes hammer arrestor (sold separately) to reduce noise and protect pipes

Specs

–
Inlet Type:

Female Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy