Apply to be a TradeMaster!
Main product image of MODA Fire Rated Sweat Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Standard Pack
Magnifying glass
Hover image to zoom

MODA Fire Rated Sweat Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Standard Pack

Brand:
Oatey
SKU:
37357
Rating:
(1)
Q&A:
(0)
MODA Fire Rated Sweat Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Standard Pack
Magnifying glass
Hover image to zoom
$114.45 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Sweat

Description

–
Note: This item cannot be installed inverted.

Flexible and versatile plumbing products are essential on the job site. That’s why Oatey created the MODA Modular Supply Box System, a new, innovative outlet box for water supply and drainage connections. The latest innovation from Oatey combines the best features of traditional supply boxes in one, multi-purpose system. With MODA box, residential and commercial plumbers save time and frustration on supply box installations by having a single-box solution for washing machines, dishwashers, ice makers, kitchens and air admittance valves. A single-box system for plumbing contractors MODA box makes supply box installation fast and easy with multiple mounting configurations and fitting options, as well as a sleek, compact design.

Features:
  • Single box platform provides significant convenience to installers
  • One universal faceplate is compatible with all box types
  • All boxes can snap to one another, and common brackets can be used on any MODA supply box
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations
  • Advanced snap-lock design allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers
  • Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms
  • Plumber-preferred, quarterturn test plug with gasket provided with every drain box, so no knock outs falling into drains and no tools required: an Oatey Exclusive feature
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall
  • Valves rated to 150 PSI air and 250 PSI water
  • Universal single box platform provides maximum versatility, installation simplicity and rugged reliability and is now Fire-Rated
  • MODA Fire-Rated supply boxes come with metal brackets to provide additional support and hold in place under extreme temperatures
  • The intumescent pad is activated by heat and designed to expand, protecting the back of the supply box under extreme heat
  • Modular, flexible design
  • Meets requirements of ASTM E814 (2013a) “Standard Test Method for Fire Tests of Through-Penetration Fire Stops” and CAN/ULC S115
Specifications:
  • Inlet Type: Sweat
  • Includes Water Hammer Arrestor
Note: Image may not reflect actual item.

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

Sweat

Includes:

Water Hammer Arrestor

Features:

Fire Rated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MODA Fire Rated Sweat Ice Maker Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Standard Pack
SKU: 37385
Oatey

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's great but need to have a fire rated label in the front

I have bought Sioux chief fire rated laundry box from Supply house but they don't carry it anymore. The Oatley box is the similar to the Sioux but it doesn't have a label in front of the box to indicate it is a fire rated box. So if you forgot to ask inspector to note it in the job card during rough / top out plumbing. You probably get in troubles trying to prove to a different inspector during finish plumbing. The Sioux chief box seem to easier to install into the stud. I would recommend the Sioux chief box over the Oatley. But for now, this will do the job
Timmy T Plumbing
Bay Area
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy