Shop Oatey
Main product image of Moda Fire-Rated PEX Crimp (Brass) Washing Machine Outlet Box w/ Water Hammer Arrestor
Magnifying glass
Hover image to zoom

Moda Fire-Rated PEX Crimp (Brass) Washing Machine Outlet Box w/ Water Hammer Arrestor

Brand:
Oatey
SKU:
37358
Rating:
(0)
Q&A:
(0)
Moda Fire-Rated PEX Crimp (Brass) Washing Machine Outlet Box w/ Water Hammer Arrestor
Magnifying glass
Hover image to zoom
$112.16 each
In Stock
In Stock
Get 3 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
PEX Crimp

Description

Oatey MODA™ fire-rated washing machine outlet boxes shall be used in residential or commercial applications requiring supply valves and a waste drain recessed in the wall. The MODA™ fire-rated washing machine assembly contains a valve box and a drain box, with interlocking flanges on each side. Box shall be manufactured of PVC, allowing solvent welded joints to be prepared in accordance with ASTM D2855 for PVC drainage systems (without the use of specialty cements). The wing flanges in conjunction with the metal bracket allow for direct to stud installation. L-shape brackets are included for support based on wall rating (see instruction sheet). All double boxes can be interlocked for direct installation to steel and wood studs. They can also be installed independently on separate studs. Valves shall be a two-piece design, permitting field replacement, and shall be secured with a stainless steel retention clip. Valves are available with or without water hammer arrestors and shall be installed upright. The assembly shall include a removable quarter-turn knock out plug for DWV testing, and shall include an emergency drain port for added protection from valve leaks.

Features
  • Using a single box platform provides significant convenience to installers. One universal faceplate is compatible with all box types. All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations. Advanced snap-lockdesign allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.
  • Plumber-preferred, quarterturn test plug with gasket provided with every drain box. This means no knock outs falling into drains and no tools required. Oatey® Exclusive feature.


Specifications
  • Tailpiece: F1807 PEX (Brass)
  • Hammer Arrestor: Yes
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color: White
  • Material: PVC
  • Valve Body Material: Brass
  • Product Line: MODA Fire Rated

Specs

Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Crimp

Includes:

Water Hammer Arrestor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

Moda Faceplate
SKU: 37531
Oatey
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy